Shop All Door Bolt Locks
Yale
Mortise Lock
Mfr # CRR8801FL 625
Zoro # G910056521
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bright Chromium Plated
- Backset 2-3/4"
- Grade Grade 1
- Material Brass or Bronze
- For Door Thickness 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # CRR8801FL 625
- Zoro # G910056521
- UPC # 197163203208
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Bright Chromium Plated |
Backset | 2-3/4" |
Grade | Grade 1 |
Material | Brass or Bronze |
For Door Thickness | 1-3/4" |
Series | Yale 8800 Series Mortise Locks |
Description
Mortise Passage, CRR Trim, Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Brass Spring Hinge (DSH35U4)
- EDWARDS SIGNALING Long Arm Replacement Armature (CS2598-5)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1347AF)
- ANVIL Flange Gasket, Grade E, 4 in. (0390080042)
- YALE Mortise Lock (CRCN8802FL 626)
- MARKS Thinline Series 2750B - Ornamental Iron Mortise Lockset - Single Cylinder Entrance - Bright (MRK-2750B/3-LH)
- TOWNSTEEL Mortise Lock (MRX-S-L-07-630-IC)
- NATIONAL HARDWARE Bolt Foot Zinc Plated 6In (N151-027)
- DELTANA Extension Flush Bolt, Solid Brass Antique Brass 18" (18EFBZ5)
- GLOBAL DOOR CONTROLS 1.5 in. Lock with Hookbolt function (TH1102-1-1/2)
- ROCKWOOD Automatic Flush Bolt, Satin Chrome (2848.32D)
- Yale Door Locks and Deadbolts