Shop All Door Bolt Locks
Yale
Mortise Lock
Mfr # CRR8801FL 605
Zoro # G510056563
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Backset 2-3/4"
- For Door Thickness 1-3/4"
- Material Brass
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # CRR8801FL 605
- Zoro # G510056563
- UPC # 197163203192
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Bright Brass |
Backset | 2-3/4" |
For Door Thickness | 1-3/4" |
Material | Brass |
Grade | Grade 1 |
Series | Yale 8800 Series Mortise Locks |
Description
Mortise Passage, CRR Trim, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Silicone O-Ring, Dash 452 (ZUSAS70FDA452)
- ZORO SELECT Corner Brace, Steel, 1 Wx5 In L (1WDE6)
- RAYMOND Extension Spring, Standard Steel, PK6 (020033000)
- AMERICAN GARAGE DOOR SUPPLY Outside T Handle, Chrome, 5/16 x 4-1/2 In (LDTH516)
- YALE Mortise Lock (CRCN8802FL 626)
- SCHLAGE LFIC Cylindr Housing wth Core, C145Keyway (23-030C145 626)
- DELTANA Flush Bolt, Heavy Duty Round Satin Nickel 6" (6FBR15)
- DELTANA Flush Bolt, Heavy Duty Black 7" (7FBR19)
- MARKS Marks: Grade 1 Entrance Function Mortise Lock Body only Left Handed (MRK-5A/32D-B4S6-LH)
- ROCKWOOD Lever Extension Flush Bolt, Satin Chrome (555.26D)
- IVES Satin Chrome Bolt FB45826D (FB.10190)
- Yale Door Bolt Locks