Shop All Door Bolt Locks
Yale
Mortise Lock
Mfr # CRCN8808FL 626 LC
Zoro # G510056297
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chromium Plated
- Backset 2-3/4"
- Grade Grade 1
- For Door Thickness 1-3/4"
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # CRCN8808FL 626 LC
- Zoro # G510056297
- UPC # 197163203161
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Satin Chromium Plated |
Backset | 2-3/4" |
Grade | Grade 1 |
For Door Thickness | 1-3/4" |
Material | Brass or Bronze |
Series | Yale 8800 Series Mortise Locks |
Description
Mortise Classroom Lock, Less Cylinder, CRCN Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4 1/2 in W x 6 1/2 in H zinc plated Pivot Hinge (1VZU5)
- RAYMOND ISO-D Series Die Spring, PK2 (305718D)
- SECURITRON Programmable Timer (DT-7)
- KUKAI KUKAI: Replacement Calibration Block for SEC-E9 Key MachinE (KUKAI-CBLOCK)
- YALE Mortise Lock (CRCN8802FL 626)
- WRS Norandex TRACO 4-5/64" Die Cast Left Hand Slide BoltStorm Doors (N-83LH)
- PRO-LOK ProLok: Jig-Mortise Lock Installation (PRL-INJIGC-MORT)
- CORBIN RUSSWIN Corbin Mortise Lock Case, Series ML2000 (ML2057 LL 626)
- PERKO 1081DP3BLK Flush-Mount Locking Latch 3/8" 7/8" /Carpeted Surface Fits 2-3/8" Hole-1-1/16" 2-9/16" (1081DP3BLK)
- ROCKWOOD Lever Extension Flush Bolt, Satin Bronze (555.10)
- TRIMCO UL 12" Flush Bolt for Metal Doors Dark Bronze Powder Coat (3917-12.613)
- Yale Door Bolt Locks