Shop All Keyed Entry Door Handles
Yale
Mortise Hotel Lock, Rigid Outside Trim, AUCN Trim, Satin Chrome
Mfr # AUCN8832FL 626
Zoro # G309957972
product price: $796.99
/ea
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Chromium Plated
- Weight 3 lb
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # AUCN8832FL 626
- Zoro # G309957972
- UPC # 197163140565
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Length | 9 in |
Width | 6.75 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chromium Plated |
Weight | 3 lb |
Material | Brass or Bronze |
Type | Mortise Lock |
Cylinder Core Type | Conventional Cylinder |
Fire Rated | 3 Hours {A} |
Description
Mortise Hotel Lock, Rigid Outside Trim, AUCN Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf - 8-Inch Kitchen Utensil Soft Close Pull Out Cabinet Organizer (448UT-BCSC-8C)
- MIDWEST FASTENER 3/4" White Nylon Plastic Flush Head Hole Plugs 8PK (69452)
- STRYBUC Patio Screen Door Roller Assy. (900-9705SS)
- MIDWEST FASTENER Decorative Plastic Mirror Clips 1 12PK (66193)
- YALE Mortise Keyed Restroom Lock with Occupancy Indicator, Less Cylinder, MOR Trim, Satin Chrome (MOR8864FL 626 LC)
- YALE Mortise Hotel Guest Lock with Occupancy Indicator, Rigid Outside Trim, AUCN Trim, Satin Chrome (AUCN8820FL 626)
- YALE Lever Lockset, Mechanical, Exit, Grade 1 (AU5409LN x 626)
- YALE Mortise Keyed Restroom Lock with Occupancy Indicator, MOR Trim, Satin Chrome (MOR8864FL 626)
- YALE Lever Lockset, Mechanical, Classroom (AUCN88182FL x 626)
- YALE Lever Lockset, Mechanical, Storeroom (PB4605LN x 626)
- SCHLAGE COMMERCIAL Satin Chrome Mortise Lock L017007A626 (L017007A626)
- Yale Door Lever Locksets