Shop All Keyed Entry Handlesets
Yale
Mortise Entrance or Storeroom Lock, Less Cylinder, MOR Trim, Satin Chrome
Mfr # MOR8860FL 626 LC
Zoro # G009994604
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Satin Chromium Plated
- Required Door Thickness 1-3/4 in
- Handle Length 9 in
- Weight 3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # MOR8860FL 626 LC
- Zoro # G009994604
- UPC # 197163107339
- Country of Origin United States
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 9 in |
Width | 6.75 in |
Details
Item | Mortise Lock |
Grade | Grade 1 |
Finish | Satin Chromium Plated |
Required Door Thickness | 1-3/4 in |
Weight | 3 lb |
Material | Brass or Bronze |
Description
Mortise Entrance or Storeroom Lock, Less Cylinder, MOR Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, Brush Insert, 7 ft. L (A605DKB-84)
- NATIONAL HARDWARE Universal Knob Latch Wht (N212-993)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 40mm ID, PK25 (ZUSAH2X40)
- PRIME-LINE GARAGE DOOR PULLEY 3"" (GD52109)
- YALE Grade 1 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Chrome Fnsh, Non-handed (MO5407LN 625)
- YALE Mortise Office Entry Lock, Less Cylinder, AUR Trim, Satin Chrome (AUR8807FL 626 LC)
- BALDWIN RESERVE Baldwin Reserve DCCOLXROUTRR003 Double C (DC.COLXROU.TRR.003)
- BALDWIN ESTATE Single Cylinder Entry Handlesets Antique Brass (85345.050.2RH)
- BALDWIN ESTATE Entry Handlesets Vintage Brass (6573.033.ENTR)
- KWIKSET Handleset Sex Nut Set And Wood Screw, Satin Brass Blackened (88322-5)
- BALDWIN PRESTIGE Baldwin Prestige 180WYHXATKRDB15SV1 Comp (91800-042)
- Yale Entry Door Handlesets