Shop All Keyed Entry Handlesets
Yale
Mortise Entrance or Storeroom Lock, AUCN Trim, Satin Chrome
Mfr # AUCN8860FL 626
Zoro # G009994628
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Satin Chromium Plated
- Required Door Thickness 1-3/4 in
- Handle Length 9 in
- Width 6.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # AUCN8860FL 626
- Zoro # G009994628
- UPC # 197163140480
- Country of Origin United States
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 9 in |
Width | 6.75 in |
Details
Item | Mortise Lock |
Grade | Grade 1 |
Finish | Satin Chromium Plated |
Required Door Thickness | 1-3/4 in |
Weight | 3 lb |
Material | Brass or Bronze |
Description
Mortise Entrance or Storeroom Lock, AUCN Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Manual Hydraulic Door Closer Medium Duty Interior and Exterior (5TUP5)
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, US19, Rectangle Stk (B571 622)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (MB47-034F)
- ZICO Mounting Bracket (VM-7)
- YALE Grade 1 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Chrome Fnsh, Non-handed (MO5407LN 625)
- SDC SDCGL163AI Security Door Controls SDC Gate Locks (GL163AI)
- EMTEK Oil Rubbed Bronze Handleset 4811HMUS10BLH (4811HMUS10BLH)
- BALDWIN ESTATE Entry Handlesets Antique Brass (85315.050.ENTR)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (85320.056.ENTR)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (6544.003.LENT)
- HID EntryProx Proximity Reader, Stand Alone Access Control Unit, Charcoal Gray, Red and Green LEDs (4045CGNUO)
- Yale Keyed Entry Handlesets