Shop All Door Bolt Locks
Yale
Mortise Cylinder, Satin Chrome Finish
Mfr # 2553 1-1/8 626 SCH C
Zoro # G7758758
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Key Type Keyed Different
- Grade 1
- Number of Pins 6
- Mortise/Cylindrical Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # 2553 1-1/8 626 SCH C
- Zoro # G7758758
- Country of Origin United States
- Category Door Bolt Locks
Details
Item | Lockset Cylinder |
Finish | Satin Chrome |
Key Type | Keyed Different |
Grade | 1 |
Number of Pins | 6 |
Mortise/Cylindrical | Mortise |
Keying | Different |
Keyway Type | Schlage C |
Standards | ANSI/BHMA A156.3 Type 1 |
Material | Brass |
Cylinder Core Type | Conventional Core Cylinder |
Includes Core | Core Included |
Application | Commercial |
Performance Grade | 1 |
Locking/Unlocking Access - Inside | Keyway |
ANSI Grade | 1 |
ANSI/BHMA Finish | Satin Chromium-Plated |
Locking/Unlocking Access - Outside | Keyway |
Description
Lockset Cylinder, Satin Chrome Finish, Grade 1, Material Brass, Keying Different, Keyway Type Schlage C, Standards ANSI/BHMA A156.3 Type 1, Number of Pins 6
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Lever Lockset, Mechanical, Entrance, Grd. 2 (28-7G05 LL 26D)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160V-36x84)
- PRIME-LINE Window Screen Plunger Latch Diecast for 3/8 to 7/16 in. Frame 25 Pack (PL 14660)
- ARROW D Series Grade 1, Single Cyl, SFIC Less Core, US26D, Rectangle Stk (D71-IC1 26D)
- YALE Mortise Lock (CRCN8802FL 626)
- MARKS Marks: Grade 1 Entrance Function Mortise Lock Body only Right Handed (MRK-5A/32D-B4S6-RH)
- DELTANA Extension Flush Bolt, Solid Brass Black 18" (18EFB19)
- GMS GMS:GMS 1" Mortise DUMMY - 26D (GMS-M100D-26D)
- DELTANA Flush Bolt, Heavy Duty Round Bright Brass 6" (6FBR3)
- SCHLAGE Push-Pull Lever, Mechanical, Mortise (HL6-9010 626)
- PRIME-LINE Aluminum Diecast, Flush Mount Extension Bolt Single Pack (J 4516)
- Yale Door Bolt Locks