Shop All Lockset Cylinders
Yale
Mortise Cylinder, Dark Bronze Finish
Mfr # 2109 613E SCH C
Zoro # G4566977
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Schlage C
- Number of Pins 6
- Keying Different
- Finish Dark Bronze
- Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 2109 613E SCH C
- Zoro # G4566977
- Country of Origin United States
- Category Lockset Cylinders
Details
Keyway Type | Schlage C |
Item | Lockset Cylinder |
Number of Pins | 6 |
Keying | Different |
Finish | Dark Bronze |
Grade | 1 |
Material | Bronze |
Standards | ANSI/BHMA A156.3 Type 1 |
Key Type | Keyed Different |
Mortise/Cylindrical | Rim |
Cylinder Core Type | Conventional Core Cylinder |
Locking/Unlocking Access - Inside | Keyway |
ANSI Grade | 1 |
Application | Commercial |
Performance Grade | 1 |
ANSI/BHMA Finish | Dark Oxidized Satin Bronze, Oil Rubbed |
Includes Core | Core Included |
Locking/Unlocking Access - Outside | Keyway |
Description
Lockset Cylinder, Dark Bronze Finish, Grade 1, Material Bronze, Keying Different, Keyway Type Schlage C, Standards ANSI/BHMA A156.3 Type 1, Number of Pins 6
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Cylindrical Lock, ALX53L SAT 613 (ALX53L SAT 613)
- ZORO SELECT Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 9/16 in W (1XRT9)
- ZORO SELECT O-Ring, Buna N, Dash 226, 2, 2.262, PK25 (U38801.012.0200)
- ZORO SELECT Corner Guard, 3-1/2"W X 48"H (SS-48)
- YALE Rim Cylinder, Satin Chrome Finish, Grade 2 (1109 626 PARA)
- YALE Rim Cylinder, Satin Chrome Finish, Grade 1 (2109 626 SCH C)
- YALE Mortise Cylinder, Satin Chrome Finish (K660 1-3/8 626 LC)
- PRIME-LINE 7/8 in. Brass Plated Diecast Cam Lock, Yale Keyway Single Pack (U 9967)
- SCHLAGE Mortise Housing with Cylinder, C Keyway (30-001C 118 626)
- ADAMS RITE 1" Mortise Cylinder, 5-pin C Keyway, KD, 628, 4 Pack (4036-01-01-628 (4PK))
- ILCO Ilco: Key-in knob Cylinder, 5-Pin Corbin 77, Satin Chrome, Keyed different (ILCO-15995CC-26D-KD)
- Yale Door Locks and Deadbolts