Shop All Lockset Cylinders
Yale
Mortise Cylinder, Dark Bronze Finish
Mfr # 1109 613E PARA
Zoro # G4561867
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Yale
- Number of Pins 6
- Keying Different
- Finish Dark Bronze
- Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # 1109 613E PARA
- Zoro # G4561867
- Country of Origin Mexico
- Category Lockset Cylinders
Details
Item | Lockset Cylinder |
Keyway Type | Yale |
Number of Pins | 6 |
Keying | Different |
Finish | Dark Bronze |
Grade | 2 |
Material | Bronze |
Key Type | Keyed Different |
Standards | ANSI/BHMA A156.3 Type 1 |
Mortise/Cylindrical | Rim |
Locking/Unlocking Access - Inside | Keyway |
Cylinder Core Type | Conventional Core Cylinder |
ANSI/BHMA Finish | Dark Oxidized Satin Bronze, Oil Rubbed |
Application | Commercial |
Performance Grade | 1 |
Includes Core | Core Included |
ANSI Grade | 1 |
Locking/Unlocking Access - Outside | Keyway |
Description
Lockset Cylinder, Dark Bronze Finish, Grade 2, Material Bronze, Keying Different, Keyway Type Yale, Standards ANSI/BHMA A156.3 Type 1, Number of Pins 6
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN-NUTONE Broan-Nutone PB41LSN Lighted Round Stucco Pushbutton; Satin Nickel (PB41LSN)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X07100WN (LP2S14X07100WN)
- S & W MANUFACTURING Leveling Mount, Boltless, M20, 3 in. Base (MT-SW4)
- PRIMELINE TOOLS Track Repair Cap, Stainless Steel, 3/16 in. x 72 in. x 1/4 in. (5 Pack) (MP1583)
- YALE Mortise Cylinder, Satin Chrome Finish (K660 1-3/8 626 LC)
- YALE Rim Cylinder, Satin Chrome Finish, Grade 2 (1109 626 PARA)
- YALE Rim Cylinder, Satin Chrome Finish, Grade 1 (2109 626 SCH C)
- DORMAKABA MULTI-HOUSING Dormakaba Saffire LX-L Cylindrical RFID Privacy with Thumbturn Lockset; Long Lever; Toggle; (ML002ELKBPLTKB52L)
- GMS ICR626D Satin Chrome Cylinder (ICR626D)
- WESLOCK Schlage Keyway Cylinder for 371 Satin Chrome (SC14027XD-3)
- PRIME-LINE 7/8 in. Brass Plated Diecast Cam Lock, Yale Keyway Single Pack (U 9967)
- Yale Door Locks and Deadbolts