Shop All Emergency Exit Door Alarms
Yale
Mortise Cylinder
Mfr # 2153
Zoro # G3352711
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- For Use With Mfr. No. SDA16-1
- Includes (2) keys
- Lockset Cylinder Type Mortise Cylinder
- Location Type Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # 2153
- Zoro # G3352711
- UPC # 094703873078
- Country of Origin United States
- Category Emergency Exit Door Alarms
Details
Item | Mortise Cylinder |
Finish | Satin Chrome |
For Use With | Mfr. No. SDA16-1 |
Includes | (2) keys |
Lockset Cylinder Type | Mortise Cylinder |
Location Type | Commercial |
Keyway Type | Yale(R) |
Number of Keys | 2 |
Number of Pins | 6 |
Material | Brass |
Description
Mortise Cylinder, Mortise Cylinder, Commercial, Satin Chrome Finish, Material Brass, Number of Keys 2, Keyway Type Yale(R), For Use With Mfr. No. SDA16-1, Number of Pins 6, Includes (2) Keys
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Entry-Level Mgd Eth. Swtch W/ 5 10/100Baset(X)Ports, Eds-408A-3M-Sc (EDS-408A-3M-SC)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH BATTERY POWERKINGDOM PS-10-12S T2 (F2) REPLACEMENT (ML10-1241086)
- ILC Replacement for Battery Np2-12 (NP2-12 BATTERY)
- CABLE WHOLESALE Cable Wholesale 10U3-02210BK Black USB 3.0 Printer & Device Cable; Type A Male to Type B Male - 10 ft. (10U3-02210BK)
- YALE Exit Door Alarm, Horn, 105dB, Gray (SDA16-1)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Black (EAX-500 BLACK)
- BEST Tapered Mortise Cylinder (1E76-C181RP1626)
- SCHLAGE ELECTRONICS Keypad Cylindrical Lock (CO100CY70 KP SPA 626 PD)
- VON DUPRIN EL Surface Vert Rod DeviceRim Device (EL9927EO-F 3 26D LBR)
- ALARM LOCK Panic Alarm Device, Delayed Egress, 95dB (715X28X88)
- DETEX Stand Alone Surface Mount Alarm, Mortise Cylinder, Exit Alarm, Gray (EAX-500 MC65 GRAY)
- Yale Emergency Exit Door Alarms