Shop All Keyed Entry Handlesets
Yale
Mortise Apartment or Dormitory Entrance Lock w/Auxiliary Latch, AUCN Trim, Bright Brass
Mfr # AUCN8847FL 605
Zoro # G109994580
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Bright Brass
- Required Door Thickness 1-3/4 in
- Handle Length 9 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # AUCN8847FL 605
- Zoro # G109994580
- UPC # 197163140541
- Country of Origin United States
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 9 in |
Width | 6.75 in |
Details
Item | Mortise Lock |
Grade | Grade 1 |
Finish | Bright Brass |
Required Door Thickness | 1-3/4 in |
Material | Brass |
Weight | 3 lb |
Description
Mortise Apartment or Dormitory Entrance Lock w/Auxiliary Latch, AUCN Trim, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Transitional Spindles (0530.004.A)
- SELECT-HINGES Select Hinges: 83" Geared Concealed Continuous Hinge - Flush Mounted - For 1-3/4" Doors - Black (SLH-11-83-BK-HD)
- PAWLING End Cap, Windsor Blue, 7-3/4 x 1In (ETC-8C-0-265)
- HARDWARE RESOURCES Heavy Duty 3 mm Non-Cam Adj Zinc Die Cast Plate for 500 Series Euro Hinges (400.3454.75)
- YALE Grade 1 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Chrome Fnsh, Non-handed (MO5407LN 625)
- YALE Mortise Office Entry Lock, Less Cylinder, AUR Trim, Satin Chrome (AUR8807FL 626 LC)
- SCHLAGE Schlage: Schlage F360 Single Cylinder Camelot Door Handleset - w/Accent Lever - Bright Brass (SCH-F360-V-PLY-505-ACC-605)
- KWIKSET Dakota Exterior Single Cylinder Handleset Trim (687DA-3-RCAL-RCS-LIP)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85386.102.RENT)
- BALDWIN ESTATE Entry Handlesets Antique Brass (85315.050.RENT)
- BALDWIN RESERVE Baldwin Reserve SCWESXROUTAR112 Single C (SC.WESXROU.TAR.112)
- Yale Entry Door Handlesets