Shop All Keyed Entry Handlesets
Yale
Mortise Apartment or Dormitory Entrance Lock, AUR Trim, Satin Chrome
Mfr # AUR8867FL 626
Zoro # G209994633
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Satin Chromium Plated
- Required Door Thickness 1-3/4 in
- Handle Length 9 in
- Width 6.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # AUR8867FL 626
- Zoro # G209994633
- UPC # 197163140091
- Country of Origin United States
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 9 in |
Width | 6.75 in |
Details
Item | Mortise Lock |
Grade | Grade 1 |
Finish | Satin Chromium Plated |
Required Door Thickness | 1-3/4 in |
Weight | 3 lb |
Material | Brass or Bronze |
Description
Mortise Apartment or Dormitory Entrance Lock, AUR Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Fiberglass NoSeeUm Insect Screening, 96 x 25', Charcoal, 20x20 Mesh, One Roll (3040410)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 1 (MA301 DN 626)
- KEYLESS FACTORY KeylessFactory: Toyota 4 Button Remote Only w/ Trunk (Avalon / Solara) (R-T-20T-4B)
- BEA Sensor Packages (10IXIODT1)
- YALE Grade 1 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Chrome Fnsh, Non-handed (MO5407LN 625)
- YALE Mortise Office Entry Lock, Less Cylinder, AUR Trim, Satin Chrome (AUR8807FL 626 LC)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (6375.102.R)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (85386.056.RENT)
- BALDWIN PRESTIGE Baldwin Prestige 180WYHXATKRDB15SV1 Comp (91800-042)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Handleset, Oakley Handleset Trim, Satin Brass (VL507-OK SB)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (F58 CEN 622)
- Yale Door Locks and Deadbolts