Shop All Door Closers
Yale
Manual Yale 1111 Door Closer Dark Bronze
Mfr # 1111COV X 690
Zoro # G1770984
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Frame
- Closer Series Yale 1111
- Color Dark Bronze
- Finish Dark Bronze Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 1111COV X 690
- Zoro # G1770984
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2 7/8 in |
Housing Height | 1-7/8 in |
Housing Length | 9 3/4 in |
Interior Door Width | 48 in |
Exterior Door Width | 36 in |
Details
Item | Door Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Parallel, Regular, Top Frame |
Closer Series | Yale 1111 |
Color | Dark Bronze |
Finish | Dark Bronze Painted |
Standards | ANSI A156.4 Grade 1, UL and cUL Listed |
ADA Compliant | Yes |
Includes | Adjustable Back Check Valve, Closing Speed Valve, Latching Speed Valve and Half Cover, Mounting Hardware |
Arm Material | Aluminum |
Arm Type | Parallel and Top Jamb, Regular |
Projection from Wall | 2 7/8 in |
Max. Door Opening | 180 Degrees |
Category Type | Top Jamb |
Description
Door Closer, Yale 1111 Closer Series, Manual, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Aluminum, Arm Type Parallel and Top Jamb, Regular, Color Dark Bronze, Exterior Door Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 008, Neoprene, 0.07 In., PK100 (1BUL3)
- BALDWIN ESTATE Entry Handlesets Satin Black (6973.190.ENTR)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BNYLD48)
- WORDLOCK Cable Lock (CL-454-BL)
- YALE Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1101BFCOV x 690)
- YALE Manual Hydraulic Yale 51 Door Closer Heavy Duty Interior and Exterior, Aluminum (151 X 689)
- YALE Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Silver (3311 x 689)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (5811 x 690)
- YALE Manual Hydraulic 1100 Door Closer Interior, Black (1101 x BSP)
- YALE Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Silver (UNI3501 x 689)
- DORMA Grade 1 Concealed-in-Door Closer, Non-Hold Open, Size 1-3, Aluminum Painted Finish (ITS9613 689)
- Yale Door Closers & Accessories