Shop All Door Closers
Yale
Manual Hydraulic Yale YDC200 Door Closer Heavy Duty Interior and Exterior, Silver
Mfr # YDC201 689
Zoro # G2063509
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Heavy Duty
- Closer Series Yale YDC200
- Closer Type Non Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # YDC201 689
- Zoro # G2063509
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 2-5/8" |
Housing Height | 1-3/4" |
Housing Length | 9-1/16" |
Interior Door Width | 48 in |
Exterior Door Width | 48 in |
Spring Size | Adjustable 1 to 4 |
Description
Door Closer, YDC200 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI BHMA Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Standard, Color Silver, Exterior Door Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mag Door Holder, Nylon, White, Wall/Floor (3EHW7)
- ILCO Ilco: Key Blanks, 1A1E1 (ILCO-1A1E1)
- KOHLER Gasket, 1.138Id X 1.245Od (38677)
- PRIME-LINE Door Reinforcement Lock, 3 in. Stop, Aluminum Construction, Bronze (U 11126)
- YALE Manual Hydraulic Yale YDC200 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (YDC204 690)
- YALE Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (3301 x690)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Aluminum (5811 x 689)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Aluminum (5821 Tx 689)
- YALE Manual Hydraulic Yale 2700 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (2701 x 690)
- YALE Manual Hydraulic 1100 Door Closer Interior, Black (1101 x BSP)
- JACKSON Medium Duty 90DegHold Open Overhead Concealed Closer W/ A End-Load Hardware Package (21101A04)
- Yale Door Closers & Accessories