Shop All Door Closers
Yale
Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Silver
Mfr # 5831 x 689
Zoro # G5053356
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Heavy Duty
- Closer Series Yale 5800
- Closer Type Non Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 5831 x 689
- Zoro # G5053356
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Interior Door Width | 48 in |
Spring Size | Adjustable 1 to 6 |
Exterior Door Width | 54 in |
Length Between Mounting Holes | 3 3/8 in |
Exterior Door Width - Maximum | 54 in |
Height Between Mounting Holes | 3/4 in |
Interior Door Width - Maximum | 48 in |
Spring Size - Minimum | 1 |
Spring Size - Maximum | 6 |
Description
Door Closer, Yale 5831 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL Listed, ULC Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Parallel, Regular, Color Gray, Exterior Door Width 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Gs06-0550Pe10-018 Gas Spring (GSS 1791UU)
- CURRIES Half Glass Steel Door with Glass, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel (CD163070CYL-HG-WG)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/16 in (G-011)
- CODEL DOORS 24" x 80" Primed 3-Panel Equal Panel Shaker Bifold Door and Hardware (2068pri8433BF)
- YALE Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Silver (3301 x 689)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Silver (5831T x 689)
- YALE Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Aluminum (1111BF x 689)
- YALE Manual Hydraulic Yale 2700 Door Closer Heavy Duty Interior and Exterior, Silver (2721T 689)
- YALE Manual Hydraulic Yale 2700 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (2701DL x 690)
- YALE Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (3301 x690)
- LAWRENCE ANSI Grade 2 Medium Duty Door Closer, Duronotic Bronze Finish (LH534BC-DU)
- Yale Door Closers & Accessories