Shop All Door Closers
Yale
Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Dark Bronze
Mfr # 5821 x 690
Zoro # G4813417
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Heavy Duty
- Closer Series Yale 5800
- Closer Type Non Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 5821 x 690
- Zoro # G4813417
- UPC # 049306853521
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Spring Size | Adjustable 1 to 6 |
Height Between Mounting Holes | 3/4 in |
Spring Size - Maximum | 6 |
Length Between Mounting Holes | 3 3/8 in |
Spring Size - Minimum | 1 |
Description
Door Closer, Yale 5821 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL Listed, ULC Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Cast Iron, Arm Type Parallel, Regular, Color Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT MagntcGrate, Rectnglr, Ceramic, 12inLx16inW (34TA07)
- SOSS Door Invisible Hinge, 1-3/8″-1-3/4″ Door Thickness, US19 (216US19)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Doorbell Chime Sensor (STI-3301)
- MASTER MAGNETICS Master Magnetics Ceramic Round Base Magnet RB50CBX - 25 Lbs. Pull - Pkg Qty 25 (RB50CBX)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Aluminum (5821 x 689)
- YALE Manual Hydraulic Yale 4400 Door Closer Heavy Duty Interior and Exterior, Silver (UNI4410 x 689)
- YALE Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Silver (3501 x 689)
- YALE Manual Hydraulic Yale 2700 Door Closer Heavy Duty Interior and Exterior, Silver (2721 x 689)
- YALE Manual Hydraulic YDC200 Door closer Heavy Duty Interior and Exterior, Silver (086281)
- YALE Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Aluminum (1104BCX689)
- NORTON DOOR CONTROLS Adjustable Hold Open Surface Mount Door Closer with Full Cover and Sex Nuts Dark Bronze (8501H690)
- Yale Door Closers