Shop All Door Closers
Yale
Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Dark Bronze
Mfr # 5811 x 690
Zoro # G4813401
original price:
$225.99
9% off
new price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Heavy Duty
- Closer Series Yale 5800
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 5811 x 690
- Zoro # G4813401
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Spring Size | Adjustable 1 to 6 |
Description
Door Closer, Yale 5811 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Cast Iron, Arm Type Standard, Color Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Sweep, 4 ft., A. Aluminum, Nylon Brush (C607A-48)
- TRIMCO Adjustre Floor Stop & Holder Satin Chrome (1283-2S.626)
- ZORO SELECT O-Rings, Inch, Round, Fluorosilicone, PK5 (ZUSAFLS70111)
- NATIONAL GUARD Facemount Overhead Door Seal, 6 Ft (197NA-6)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Aluminum (5811 x 689)
- YALE Manual Hydraulic Yale 2700 Door Closer Heavy Duty Interior and Exterior, Silver (2721 x 689)
- YALE Manual Hydraulic Yale 4400 Door Closer Heavy Duty Interior and Exterior, Silver (4410 x 689)
- YALE Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Aluminum (1104BCX689)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Silver (5831T x 689)
- YALE Manual Hydraulic Yale 4400 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (4400 x 690)
- NORTON CO Manual Hydraulic 8301 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (8301H 689)
- Yale Door Closers & Accessories