Shop All Door Closers
Yale
Manual Hydraulic Yale 51 Door Closer Heavy Duty Interior and Exterior, Aluminum
Mfr # 51BFX 689
Zoro # G6189784
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Heavy Duty
- Closer Series Yale 51
- Closer Type Non Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 51BFX 689
- Zoro # G6189784
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-7/8" |
Housing Height | 2-5/8" |
Housing Length | 9-3/4" |
Exterior Door Width | 48 in |
Spring Size | Adjustable 1 to 4 |
Interior Door Width | 36 in |
Spring Size - Maximum | 6 |
Exterior Door Width - Maximum | 48 in |
Spring Size - Minimum | 1 |
Height Between Mounting Holes | 3/4 in |
Length Between Mounting Holes | 3 3/8 in |
Interior Door Width - Maximum | 48 in |
Description
Door Closer, Yale 51 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Aluminum, Arm Type Non-Hold Open, Color Aluminum, Exterior Door Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Full Mortise Butt Hinge, 4-1/2" x 5", US32D, Heavy, WMS (BB1199 5X4-1/2 US32D)
- MIDWEST FASTENER 11/16" White Nylon Plastic Flush Head Hole Plugs 8PK (69451)
- TRIMLITE 30" x 80" Primed Plantation Louver over Louver Bifold Door and Hardware (2668pri8730BF)
- IQ AMERICA DP1212A Wired Pewter Contemporary Lighted Pushbutton Doorbell (DP1212A)
- YALE Manual Hydraulic Yale 51 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (51 X 690)
- YALE Manual Hydraulic Yale 4400 Door Closer Heavy Duty Interior and Exterior, Silver (4400 x 689)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (5831 x 690)
- YALE Manual Hydraulic Yale 51 Door Closer Heavy Duty Interior and Exterior, Aluminum (151 X 689)
- YALE Manual Hydraulic Yale 4400 Door Closer Heavy Duty Interior and Exterior, Silver (4410 x 689)
- YALE Manual Hydraulic 5800 Door Closer Heavy Duty Interior and Exterior, Black (5801 x BSP)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Standard Duty Interior and Exterior, Silver (QDC311F689)
- Yale Door Closers