Shop All Door Closers
Yale
Manual Hydraulic Yale 51 Door Closer Heavy Duty Interior and Exterior, Aluminum
Mfr # 151 X 689
Zoro # G6169886
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Heavy Duty
- Closer Series Yale 51
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 151 X 689
- Zoro # G6169886
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-7/8" |
Housing Height | 2-5/8" |
Housing Length | 9-3/4" |
Spring Size | Adjustable 3 to 6 |
Interior Door Width | 36 in |
Exterior Door Width | 48 in |
Height Between Mounting Holes | 3/4 in |
Interior Door Width - Maximum | 36 in |
Spring Size - Maximum | 6 |
Length Between Mounting Holes | 3 3/8 in |
Spring Size - Minimum | 1 |
Exterior Door Width - Maximum | 48 in |
Description
Door Closer, Yale 151 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Aluminum Painted, Arm Material Aluminum, Arm Type Parallel, Regular, Color Gray, Exterior Door Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Universal 5-Pin Cylinder Key Sargent Different with 3 Tail Pieces (GLA3GAKD-26DM)
- ZORO SELECT Hydraulic, Door Closer, Standard Duty (1RBU8)
- DELTANA Antique Brass Door and Butt Hinge (S44U5-R)
- WRS Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 35" Blue Tip (01-20034W)
- YALE Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1111BFx 690)
- YALE Manual Hydraulic Yale 51 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (51 689)
- YALE Manual Hydraulic YDC200 Door closer Heavy Duty Interior and Exterior, Dark Bronze (086282)
- YALE Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Silver (3301 x 689)
- YALE Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1104BCX690)
- YALE Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Aluminum (1111BF x 689)
- SARGENT Manual Hydraulic 268 Series Door Closers Door Closer Heavy Duty Interior, Aluminum (268-H EN RH)
- Yale Door Closers