Shop All Door Closers
Yale
Manual Hydraulic Yale 4400 Door Closer Heavy Duty Interior and Exterior, Silver
Mfr # UNI4410 x 689
Zoro # G5053091
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Heavy Duty
- Closer Series Yale 4400
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # UNI4410 x 689
- Zoro # G5053091
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/8" |
Housing Height | 3-7/8" |
Housing Length | 13-5/8" |
Interior Door Width | 41 in |
Exterior Door Width | 41 in |
Spring Size | Adjustable 1 to 6 |
Height Between Mounting Holes | 3/4 in |
Exterior Door Width - Maximum | 41 in |
Spring Size - Maximum | 6 |
Length Between Mounting Holes | 3 3/8 in |
Interior Door Width - Maximum | 41 in |
Spring Size - Minimum | 1 |
Description
Door Closer, Yale 4410 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Parallel, Color Gray, Exterior Door Width 41 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT 0.250 in. Wire x 2 in. D x 35 in. L Torsion Spring in Gold Right Wound for Sectional Garage Doors (DLTGO235R)
- USA INDUSTRIALS Silicone O-Ring, Dash 014, PK25 (ZUSAS70FDA014)
- ZORO SELECT Brown Viton O-Ring, Dash 112, PK50 (ZUSAVB75112)
- STRYBUC RH Torque Side Mount Operator (808PR)
- YALE Manual Hydraulic YDC200 Door closer Heavy Duty Interior and Exterior, Dark Bronze (086282)
- YALE Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1104BCX690)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (5821 x 690)
- YALE Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1111BFx 690)
- YALE Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Silver (UNI3501 x 689)
- YALE Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Silver (3301 x 689)
- YALE Manual Hydraulic Yale 51 Door Closer Heavy Duty Interior and Exterior, Aluminum (151 X 689)
- Yale Door Closers & Accessories