Shop All Door Closers
Yale
Manual Hydraulic Yale 3000 Series Door Closers Door Closer Heavy Duty Interior and Exterior
Mfr # 3501 689
Zoro # G9230894
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series Yale 3000 Series Door Closers
- Closer Type Non Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # 3501 689
- Zoro # G9230894
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/8" |
Housing Height | 2-7/8" |
Housing Length | 13" |
Details
Item | Door Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | Yale 3000 Series Door Closers |
Closer Type | Non Hold Open |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Material | Aluminum |
Standards | ANSI/BHMA A156.4 Grade 1; Americans with Disabilities Act (ADA); ANSI standard A117.1; ISO 9001, ISO 14001 |
Description
Yale 3000 Series Grade 1 Surface Door Closer, Regular Arm, Size 1-6, Sprayed Aluminum Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Frame Weatherstrip, 8 ft, Black (303CS96)
- J.W. WINCO JW Winco GN638-15-1/4X20-46-NI Leveling Feet (638-15-1/4X20-46-NI)
- KLINGERSIL 1 1/2 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-01500-150FF-2)
- ZORO SELECT Grommet, Silicone, MS 35489-40X, PK5 (3MRR7)
- YALE Manual Hydraulic 2700 Door Closer Heavy Duty Interior and Exterior, Black (2711 x BSP)
- YALE Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (3501 x690)
- YALE Manual Hydraulic Yale 2700 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (2701DL x 690)
- YALE Manual Hydraulic Yale 2700 Door Closer Heavy Duty Interior and Exterior, Silver (2721 x 689)
- YALE Manual Hydraulic Yale 51 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (51 X 690)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (5831 x 690)
- NORTON CO Grade 1 Tri Mount Friction Hold Open Door Closer, Push or Pull Side, Double Lever Arm Regular, Adjus (8501HM 626)
- Yale Door Closers & Accessories