Shop All Door Closers
Yale
Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Silver
Mfr # UNI3511 x 689
Zoro # G5053170
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel
- Closer Performance Heavy Duty
- Closer Series Yale 3000
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # UNI3511 x 689
- Zoro # G5053170
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/8" |
Housing Height | 2-7/8" |
Housing Length | 13" |
Interior Door Width | 48 in |
Exterior Door Width | 48 in |
Spring Size | Adjustable 1 to 6 |
Description
Door Closer, Yale 3511 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Heavy Duty Unitrol Hold Open, Color Silver, Exterior Door Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO-LARM "Z" Bracket for mounting E-941SA-600, E-941SA-600PQ, E-941DA-600Q and E-941DA-600PQ. For (SLM-E-941S-600/ZQ)
- STRYBUC Sash Lock Keeper Steel (50-644)
- REV-A-SHELF Rev-A-Shelf Undersink Door Mount Towel Bar (563-32)
- ZORO SELECT Grommet, SBR, 1, 3/16 ID, 9/32 D, Pk100 (3MPN7)
- YALE Manual Hydraulic Yale 51 Door Closer Heavy Duty Interior and Exterior, Aluminum (51 X 689)
- YALE Manual Hydraulic Yale 51 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (51 689)
- YALE Manual Hydraulic YDC200 Door closer Heavy Duty Interior and Exterior, Silver (086281)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Aluminum (5821 x 689)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Aluminum (5811 x 689)
- YALE Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1101BFx 690)
- LCN 3133-STD RH BLACK Concealed-in-Door Closers (3133-STD RH 693)
- Yale Door Closers & Accessories