Shop All Door Closers
Yale
Manual Hydraulic Yale 2700 Series Door Closers Door Closer Heavy Duty Interior and Exterior
Mfr # 2701 689
Zoro # G9235076
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series Yale 2700 Series Door Closers
- Closer Type Non Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 2701 689
- Zoro # G9235076
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-7/8" |
Housing Height | 2-1/8" |
Housing Length | 13" |
Details
Item | Door Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | Yale 2700 Series Door Closers |
Closer Type | Non Hold Open |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Material | Aluminum |
Standards | ANSI/BHMA A156.4 Grade 1; UL10C Listed; Americans with Disabilities Act (ADA); ANSI/BHMA A117.1 |
Description
Yale 2700 Series Grade 1 Surface Door Closer, Regular Arm, Size 1-6, Sprayed Aluminum Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK Blk MiniBak ID Vinyl Strap Standard Clip (0057-005)
- DELTANA Mail Slot 8-7/8" With Interior Frame Satin Nickel (MS626U15)
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base (TSW-0N)
- NATIONAL MFG/SPECTRUM BRANDS HHI 6 Zinc Hinge Strap (N131-060)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Aluminum (5821 x 689)
- YALE Manual Hydraulic Yale 51 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (51BF X 690)
- YALE Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Aluminum (1101BFX689)
- YALE Manual Hydraulic 1100 Door Closer Interior, Black (1101 x BSP)
- YALE Manual Hydraulic Yale 2700 Door Closer Heavy Duty Interior and Exterior, Silver (2731 x 689)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Silver (5831T x 689)
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer in White - Size 3 (TC2203-WH)
- Yale Door Closers & Accessories