Shop All Door Closers
Yale
Manual Hydraulic Yale 2700 Door Closer Heavy Duty Interior and Exterior, Silver
Mfr # 2731 x 689
Zoro # G5053417
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Heavy Duty
- Closer Series Yale 2700
- Closer Type Non Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 2731 x 689
- Zoro # G5053417
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 2-7/8" |
Housing Height | 2-1/8" |
Housing Length | 13" |
Interior Door Width | 48 in |
Exterior Door Width | 48 in |
Spring Size | Adjustable 1 to 6 |
Description
Door Closer, Yale 2731 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Heavy Duty Compression Stop, Color Silver, Exterior Door Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABH STAINLESS STEEL DOOR EDGE GUARDS 1-3/4" Width Square Edge Mortised with Astragal Up to 42” (ABH-A548SM-42)
- NATIONAL HARDWARE CLOSED S-HOOK ZINC1-1/4"" (N121-350)
- LINHDOR HEAVY DUTY ACCESS PANEL 18X18 (S30001818)
- MSI Henley Hexagon SAMPLE Natural Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0431-SAM)
- YALE Manual Hydraulic 2700 Door Closer Heavy Duty Interior and Exterior, Black (2711 x BSP)
- YALE Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Silver (UNI3511 x 689)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (5821 x 690)
- YALE Manual Hydraulic Yale 51 Door Closer Heavy Duty Interior and Exterior, Aluminum (51BFX 689)
- YALE Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1111BFx 690)
- YALE Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Silver (3311 x 689)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Hold Open Arm in Aluminum - Size 3 (TC2203-HO-AL)
- Yale Door Closers & Accessories