Shop All Door Closers
Yale
Manual Hydraulic 5800 Door Closer Heavy Duty Interior and Exterior, Black
Mfr # 5801 x BSP
Zoro # G202590986
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Tri-Mount
- Closer Performance Heavy Duty
- Closer Series 5800
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # 5801 x BSP
- Zoro # G202590986
- Country of Origin Slovakia
- Category Door Closers
Dimensions
Housing Depth | 2 1/4 in |
Housing Height | 3 1/2 in |
Housing Length | 12 1/4 in |
Spring Size | Adjustable 1 to 6 |
Interior Door Width | 36 in |
Exterior Door Width | Up to 48 in |
Spring Size - Maximum | 6 |
Exterior Door Width - Maximum | 48 in |
Height Between Mounting Holes | 3/4 in |
Interior Door Width - Maximum | 36 in |
Length Between Mounting Holes | 3 3/8 in |
Spring Size - Minimum | 1 |
Description
Door Closer, 5800 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Tri-Mount, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL Listed, ULC Listed, ADA Compliant Yes, Finish BSP, Arm Material Cast Iron, Arm Type Parallel, Regular, Color Black, Exterior Door Width Up to 48 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-ROYAL Grade 1 Cylindrical Lock, 30-Passage, GN-Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset (GN30-26D)
- OSBORNE WOOD PRODUCTS 5 x 3 1/4 x 1 1/8 Lg. Traditional Half Round Finial in Black Walnut (7214W)
- ZORO SELECT 4 Wheel Replacement Hanger, 3-23/32"L x 1-1/16"W, Zinc (1RBL8)
- PRIME-LINE Furniture Sliders 3-1/2 in. Round Reusable Foam Cushion w/Felt Beige 16 Pack (MP75011)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (5831 x 690)
- YALE Manual Hydraulic Yale 2700 Door Closer Heavy Duty Interior and Exterior, Aluminum (2711 X 689)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Aluminum (5821 x 689)
- YALE Manual Hydraulic YDC200 Door closer Heavy Duty Interior and Exterior, Silver (086281)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Aluminum (5801 x 689)
- YALE Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Aluminum (1104BCX689)
- YALE Manual Hydraulic 2700 Door Closer Heavy Duty Interior and Exterior, Black (2711 x BSP)
- Yale Door Closers