Shop All Door Strikes
Yale
Lip Strike, 2-1/4"L, ASA/Curved Lip Strike
Mfr # 70S 626
Zoro # G3168788
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Full Lip
- Finish Satin Chrome
- Length 2 1/4 in
- Width 1 1/4 in
- Product Type Door Strike Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # 70S 626
- Zoro # G3168788
- Country of Origin United States
- Category Door Strikes
Dimensions
Length | 2 1/4 in |
Width | 1 1/4 in |
Overall Length | 2 1/4 in |
Overall Width | 1 1/4 in |
Details
Strike Type | Full Lip |
Finish | Satin Chrome |
Item | Door Strike Plate |
Product Type | Door Strike Plate |
ANSI/BHMA Finish | Satin Chromium-Plated |
Description
Door Strike Plate, Strike Type Full Lip, Length 2 1/4 in, Width 1 1/4 in, Satin Chrome Finish
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER CASTER Furniture Glides, Self-Stick, Rect., 4", PK4 (87005)
- TY-FLOT FME Cover, 18"dia. x 6"D, Pink, PK20 (CBFR18PK)
- HEATH-ZENITH Heath Zenith Pushbutton, Wired, Metal, Oil-Rubbed Bronze, Lighted (SL-716-00)
- ILCO Ilco: Rim cylinder , 5 Pin, Schlage C Long standard Cam, Bright Brass, Keyed different (ILCO-7075SC10-03-KD)
- YALE Rim Strike, 3-1/2" L, 1-1/4" W, Unfinished (793 RIM STRIKE)
- YALE Lip Strike, 2-1/4"L, ASA/Curved Lip Strike (71S 626)
- YALE T-Strike, 2-1/4" L, ASA/Curved Lip Strike (371 626)
- DON-JO 1-3/4" x 12" Double Hole Strike for 5-1/2" and 6" Centered Locksets (FL212W6SL)
- DELTANA Extended Lip Strike Plate, 2" Overall Oil Rubbed Bronze (SPE200U10B)
- BALDWIN ESTATE Lifetime Brass Strikes Lifetime Brass (5510.003.TSTR)
- SCHLAGE COMMERCIAL Satin Chrome Strikes 10013626 (10013626)
- Yale Door Accessories