Shop All Door Strikes
Yale
Lip Strike, 2-1/4" L, 1-1/4" W, Brz Finish
Mfr # 71S 613E
Zoro # G3167607
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type ASA/Curved Lip Strike
- Finish Bronze
- Length 2 1/4 in
- Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # 71S 613E
- Zoro # G3167607
- Country of Origin United States
- Category Door Strikes
Dimensions
Length | 2 1/4 in |
Width | 1 1/4 in |
Details
Strike Type | ASA/Curved Lip Strike |
Finish | Bronze |
Item | Lip Strike |
Description
Lip Strike, Strike Type ASA/Curved Lip Strike, Length 2 1/4 in, Width 1 1/4 in, Bronze Finish
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 0.44 in. D X 3-7/8 in. L Storm Shine Steel Screw Eye 190 lb 2 pk (N820-099)
- ZORO SELECT Gasket, Full Face, 3 In, Neoprene, Black (9071FF-0150-125-0300)
- ZORO SELECT 200 unit capacity Galvanized steel Key Cabinet with Digital Lock (36D049)
- PRIME-LINE Elbow Ctch Cab Dr Stnckl (U 10882)
- YALE Rim Strike, 3-1/2" L, 1-1/4" W, Unfinished (793 RIM STRIKE)
- YALE T-Strike, 2-3/4" L, 1-1/4" W, Bronze Finish (371 613E)
- YALE T-Strike, 2-1/4" L, ASA/Curved Lip Strike (371 626)
- DELTANA Full Lip Strike Plate Oil Rubbed Bronze (FLSP335U10B)
- BEST Angle Strike, 75 in. L, Chrome (SSRLSK3SH)
- DELTANA T- Strike, 4 7/8" X 1-1/4", Without Hole Satin Chrome (SPBDB478U26D)
- DON-JO 2-3/4" Full Lip Strike with 5" Extended Lip (EL205SL)
- Yale Door Accessories