Shop All Exit Devices
Yale
Lever w/Lock, 7100/2100/1800 Series
Mfr # AU546 SB
Zoro # G0508697
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 7100/2100/1800
- Finish Baked Aluminum 689
- Outside Trim Type Lever
- ADA Compliant Yes
- Type Key in Lever, Exit Device Prep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # AU546 SB
- Zoro # G0508697
- UPC # 094700518712
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width - Maximum | 48 in |
Door Height - Maximum | 96 in |
Details
Series | 7100/2100/1800 |
Finish | Baked Aluminum 689 |
Item | Mechanical Exit Device Trim |
Outside Trim Type | Lever |
ADA Compliant | Yes |
Type | Key in Lever, Exit Device Prep |
Standards | ADA Requirements |
Fire Rating - Door Hardware | 3 hr |
Visual Indicator Message | No Message |
Product Type | Mechanical Exit Device Trim |
Hand Orientation | Non-Handed |
ANSI Grade | 1 |
Door Thickness - Maximum | 1 3/4 in |
Fire Rating | 3 hr |
ANSI/BHMA Finish | Aluminum Painted |
Exit Device Style | Lever |
Door Thickness - Minimum | 1 3/4 in |
Ligature-Resistant | Not Ligature-Resistant |
Description
Lever, Mechanical Exit Device Trim, 7100/2100/1800 Series, Baked Aluminum 689 Finish, Standards ADA Requirements, ADA Compliant Yes, Type Key in Lever, Exit Device Prep, Fire Rating - Door Hardware 3 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK OF AMERICA Push Lock Keyed Alike (3400KA)
- OEM REF: 2004-2008 Acura TL TSX / 4-Button Keyless Entry Remote / PN: 72147-SEP-A52 / OUCG8D-387H-A (OR-ACU009)
- PRIME-LINE Cable Extension 14' (GD 52161)
- DELTANA Decorative Pocket Lock 6", Passage Bright Chrome (SDP60U26)
- YALE 2100 Series Grade 1 Surface Exit Device, 36", US32D (2100-36 630)
- YALE Rim Pullman Bolt, Grade 1,2100 Series (2100-SB)
- YALE Rim Pullman Bolt, Exit Device, Grade 1 (1800-36-689)
- YALE Rim Pullman Bolt, Exit Device, Bronze 691 (1800-36-691)
- YALE Surface Vertical Rod, Grade 1, 36In, Alum. (1810F-36-689)
- YALE 7000 Series Grade 1 Fire Rated Surface RIM Exit Device, 36", US32D (7100F 36 630)
- ARROW LOCK Rim Exit Device, Satin Aluminum, Passage (S1250E AL)
- Yale Exit Devices