Shop All Keyed Entry Door Handles
Yale
Lever Lockset, Mechanical, Storeroom
Mfr # S-AU5305LN x 626
Zoro # G1639881
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- Mortise / Cylindrical Cylindrical
- Key Type Different
- Location Type Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # S-AU5305LN x 626
- Zoro # G1639881
- UPC # 094704026046
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, Style 5300LN Augusta, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI 117.1, Certified ANSI/BHMA A156.2 Series 4000 Grade 2, UL-cUL Fire Listed, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Handle Material Heavy Gauge Steel, Item Lever, Location Type Commercial, Lockset Performance Strength Medium Duty, Required Door Thickness 1-3/8 in to 1-3/4 in, Series 5300LN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK ULOCK 6-1/8""W 8""CLEARNCE (8170D)
- BALDWIN ESTATE Passage Rosettes Bright Chrome (R046.260.PS)
- BEST Interchangeable Core, Keyway Type WB, 7 Pins (1CP7WB1626)
- PRIMELINE TOOLS Spring Steel Door Stop, Zinc Plated, Satin Nickel, Rubber Tip, Baseboard Mount (5 Pack) (MP10127)
- YALE Lever Lockset, Mechanical, Entrance (B-PB5407LN x 626)
- YALE Lever Lockset, Mechanical, Classroom (AU5408LN x 626)
- YALE Single Cylinder Lenoir Exterior HNDL Schlage C Key Bright Brass (LHSC3SC)
- YALE Lever Lockset, Mechanical, Storeroom (AUR8805FL x 626)
- YALE Lever Lockset, Mechanical, Storeroom (PB4605LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (PBCN8807FL x 626 x YMS)
- KWIKSET Entry Lockset SmartKey Halifax Satin Nickel ANSI/BHMA Grade 2 KW1 1-3/4 Satin Nickel (97402-812)
- Yale Keyed Entry Door Handles