Shop All Keyed Entry Door Handles
Yale
Lever Lockset, Mechanical, Storeroom
Mfr # PBR8805FL x 626
Zoro # G1479642
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Material Brass, Stainless Steel, Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # PBR8805FL x 626
- Zoro # G1479642
- UPC # 094706218517
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Mortise, Lockset Function Storeroom, Lockset Grade 1, Style 8800FL Pacific Beach, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI A115.1 Federal Specifications FF-H-106/2, ANSI A115.11, ANSI A156.13 Series 1000, Federal Specifications FF-H-106C/GEN UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, For Use With Hollow Metal and Wood Doors, Includes Cylinder, Item Heavy Duty Mortise Lockset, Location Type Commercial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KAS)
- BALDWIN Reserve Venetian Bronze Screws (8BR0502003)
- PEMKO Double Door Weatherstrip, 7 ft. L, Black (GG305SSE84)
- FAIRCHILD Foam Rubber Seal w/Adhesive Back, 0.22 in (RS1029-50)
- YALE Lever Lockset, Mechanical, Storeroom (AU5305LN x 626)
- YALE Lever Lockset, Mechanical, Storeroom, Grd.2 (AU5405LN 626)
- YALE Door Lever Lockset, Backset 2 3/4 (AU YPL02 BSP)
- YALE Mortise Lockset, Mechanical, Entrance (8847FL AUCN 626 RH LC)
- YALE Entry Lock with Edisto Lever with Schlage C Keyway Satin Chrome Finish (EDE26D5SC)
- YALE Lever Lockset, Mechanical, Entrance (AUCN8867FL x 626)
- KENAURD Kenaurd: Mortise Lockset Silver (w/ Lever) - SC1 - 2-3/4" Backset - BIGGER-LH (KMLWL234-SS-SC1-LH)
- Yale Keyed Entry Door Handles