Shop All Keyed Entry Door Handles
Yale
Lever Lockset, Mechanical, Storeroom
Mfr # PBCN8805FL x 626
Zoro # G1862603
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Material Brass, Stainless Steel, Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # PBCN8805FL x 626
- Zoro # G1862603
- UPC # 094706587781
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Mortise Lockset w/Escutcheon, Heavy Duty, Commercial, Pacific Beach (Curved) Style, Satin Chrome (626) Finish, Function Storeroom, Grade 1, Material Brass, Stainless Steel, Zinc, For Door Thickness 1 3/4 to 3 3/4 In., Backset 2 3/4 In., Front Size Dimension 8 x 1 1/4 In., Keying Different, Number of Keys 2, Pins 6, 1 1/4 x 4 7/8 in ANSI Strike, Required Door Thickness 1 3/4, Cylinder Included, Fire Rated 3 Hours, Case Material Wrought Steel, Zinc Dichromate, Accepts Standard Mortise Cylinders
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Banded Wood Full Kidney Lazy Susan for Corner Base Cabinets wSwivel bearing (LD-4BW-401-32SBS-1)
- USA INDUSTRIALS Buna-N O-Ring, Dash 226, PK100 (ZUSAH70226)
- NATIONAL HARDWARE EXTRA HEAVY T-HNG ZINC8"" (N129-221)
- RICHELIEU 72 in 1820 mm Bypass Door Hardware Kit, Zinc and Brass (14672BC)
- YALE Cylindrical Lock, M-AU5407LN 626 (M-AU5407LN 626)
- YALE Lever Lockset, Mechanical, Classroom (PB5408LN x 626 x YMS)
- YALE Cylindrical Lock, MO5402LN 626 (MO5402LN 626)
- YALE Lever Lockset, Mechanical, Storeroom (B-PB5405LN x 626)
- YALE Door Lever Lockset, Backset 2 3/4 (AU YPL02 626)
- YALE Lever Lockset, Mechanical, Entrance (AU4607LN x 605)
- YALE Lever Lockset, Mechanical, Classroom (AU5408LN x 626)
- Yale Keyed Entry Door Handles