Shop All Keyed Entry Door Handles
Yale
Lever Lockset, Mechanical, Storeroom
Mfr # B-AU5305LN X 626
Zoro # G1494717
original price:
$222.99
17% off
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Heavy Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # B-AU5305LN X 626
- Zoro # G1494717
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, Style 5300LN Augusta, Lockset Finish Dull Chrome, Keyway Type Arrow, Best, Falcon, Key Type Different, Standards ANSI 117.1, Certified ANSI/BHMA A156.2 Series 4000 Grade 2, UL-cUL Fire Listed, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Interchangeable Core, Handle Material Heavy Gauge Steel, Item Lever, Location Type Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drawer Slide, 16" L, Painted (45-581-16)
- RIXSON High Hold Magnet Door Release 24VAC/DC (993-AC)
- ZORO SELECT Roller Assembly, Sliding Window, 3/4" L (52-675)
- BEST Cylindrical 6K Lock, Storeroom, Knob, Satin Chrome (6K37D4CSTK626)
- YALE Lever Lockset, Mechanical, Classroom (PB4608LN x 626)
- YALE Door Lever Lockset, 2-3/4" Backset (4628LN PB 626)
- YALE Cylindrical Lock, AU5408LN ICLC 626 (AU5408LN ICLC 626)
- YALE Lever Lockset, Mechanical, Classroom (B-AU5408LN X 626)
- YALE Lever Lockset, Mechanical, Entrance (PB5407LN x 626)
- YALE Lever Lockset, Mechanical, Storeroom (AU5405LN x 626)
- YALE Lever Lockset, Mechanical, Classroom (AU5408LN x 626)
- Yale Door Locks and Deadbolts