Shop All Keyed Entry Door Handles
Yale
Lever Lockset, Mechanical, Storeroom
Mfr # AUCN8805FLX626
Zoro # G2453753
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Material Heavy Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # AUCN8805FLX626
- Zoro # G2453753
- UPC # 094704051901
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Mortise, Lockset Function Storeroom, Lockset Grade 1, Style 8800FL Augusta, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI A115.1 Federal Specifications FF-H-106/2, ANSI A115.11, ANSI A156.13 Series 1000, Federal Specifications FF-H-106C/GEN UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Item Mortise Lockset, Location Type Commercial, Number of Keys 2, Required Door Thickness 1-3/4 in to 3-1/4 in, Series 8800FL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 3/4" Tall Bevel Slat Tambour - Walnut (12"W x 96"L) (011296202WL1)
- ZORO SELECT O-Ring, Dash 920, Buna N, 0.11 In., PK25 (1CRX1)
- JEFFREY ALEXANDER 1-1/4" Overall Length Satin Nickel Square Marlo Cabinet Knob (972L-SN)
- DELTANA Wire Pull, 3-1/2" Antique Brass (PW350U5)
- YALE Lever Lockset, Mechanical, Storeroom (PB4705LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (PB5407LN x 626)
- YALE Lever Lockset, Mechanical, Storeroom (S-AU5305LN x 626)
- YALE Lever Lockset, Mechanical, Classroom (B-AU5308LN x 626)
- YALE Lever Lockset, Mechanical, Storeroom (PB4605LN x 626)
- YALE Door Lever Lockset, Backset 2 3/4 (AU YPL02 626)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Storeroom (C2000-STRM-C-626-KDC)
- Yale Door Locks and Deadbolts