Shop All Keyed Entry Door Handles
Yale
Lever Lockset, Mechanical, Storeroom
Mfr # AU4705LN x 626
Zoro # G2478856
original price:
$421.63
27% off
new price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Heavy Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # AU4705LN x 626
- Zoro # G2478856
- UPC # 094713922766
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style 4700LN Augusta, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI 117.1, ANSI/BHMA Specifications A156.115 Certified ANSI/BHMAA156.2 Series 4000 Grade 1. UL cUL Fire Rated, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, For Use With Metal Doors with Metal Frames, Handle Material Heavy Gauge Steel, Includes Free Wheeling Lever, Item Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 312 SS DR Hinge (N830-269)
- SELECT-HINGES Select-Hinges: 95" Geared Full Surface Hinge - 1/16" Door Inset - Narrow Frame - Alum (SLH-57-95-CL-SD)
- LUCKY LINE Key Ring, 1 5/8 in Ring Size, clear, 5 PK (7111005)
- ARMSTRONG WORLD INDUSTRIES Cirrus Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 10 PK (534C)
- YALE Cylindrical Lock, AU4607LN 626 (AU4607LN 626)
- YALE Door Lever Lockset, Mechanical, Entrance (4607LN MO 613E SCH C)
- YALE Lever Lockset, Mechanical, Classroom (B-PB5408LN x 626)
- YALE Mortise Dormitory Lock, AUR Trim, Satin Chrome (AUR8822FL 626)
- YALE Lever Lockset, Mechanical, Classroom (B-AU5408LN X 626)
- YALE Lever Lockset, Mechanical, Entrance (B-AU4707LN x 626)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Conventional Less C (ALX53L SAT 619)
- Yale Door Lever Locksets