Yale

Lever Lockset, Mechanical, Storeroom


product price: $77.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Finish Dull Chrome
  • Lockset Grade 2
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Material Heavy Gauge Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, Style 4600LN Augusta, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI 117.1, Certified ANSI/BHMA A156.2 Series 4000 Grade 2, UL-cUL Fire Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, For Use With Metal Doors with Metal Frames, Handle Material Heavy Gauge Steel, Item Lever, Key Material Nickel Silver, Location Type Commercial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.