Shop All Keyed Entry Door Handles
Yale
Lever Lockset, Mechanical, Storeroom
Mfr # AU4605LN x 605
Zoro # G0916106
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Brass
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Heavy Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # AU4605LN x 605
- Zoro # G0916106
- UPC # 094713923015
- Country of Origin Korea, Republic of
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, Style 4600LN Augusta, Lockset Finish Bright Brass, Key Type Different, Standards ANSI 117.1, Certified ANSI/BHMA A156.2 Series 4000 Grade 2, UL-cUL Fire Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Interchangeable Core, For Use With Metal Doors with Metal Frames, Handle Material Heavy Gauge Steel, Item Lever, Key Material Nickel Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Orbit Underground 53266 28 in. Long Curb Key (155002)
- ROCKWOOD Door Stop Riser, Cast Brass, 3/8"H (444.3)
- ZORO SELECT O-Ring, Dash 020, Viton, 0.07 In., PK50 (U38871.006.0087)
- NATIONAL MFG/SPECTRUM BRANDS HHI 1-7/8" Hd Gar Dr Roller (N280-032)
- YALE Lever Lockset, Mechanical, Classroom (AU4608LN x 626)
- YALE Door Lever Lockset, Mechanical, Entrance (4607LN MO 613E SCH C)
- YALE Lever Lockset, Mechanical, Storeroom (B-PB4605LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (B-AU4707LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (B-AU5307LN x 626)
- YALE Lever Lockset, Mechanical, Classroom (B-PB4608LN x 626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A FLA 716 CAM)
- Yale Door Lever Locksets