Shop All Passage Door Handles
Yale
Lever Lockset, Mechanical, Passage, Grade 2
Mfr # PB4601LN x 626
Zoro # G2753895
original price:
$113.73
10% off
new price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- For Use With Metal Doors with Metal Frames
- Includes Free Wheeling Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # PB4601LN x 626
- Zoro # G2753895
- UPC # 094713923060
- Country of Origin Korea, Republic of
- Category Passage Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style 4600LN Pacific Beach, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI 117.1, Certified ANSI/BHMA A156.2 Series 4000 Grade 2, UL-cUL Fire Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, For Use With Metal Doors with Metal Frames, Handle Material Heavy Gauge Steel, Includes Free Wheeling Lever, Item Lever, Location Type Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Screen Frame Kit, 7/16 in. x 3/4 in. x 60 in. x 60 in., Aluminum, Mill 1 Kit (MP8242)
- ZORO SELECT Bumper, Rubber, Black, 5/16"H x 5/16"W, PK.25 (2081W-017)
- NATIONAL HARDWARE WIDE CORNER BRACE 7""L (N351-486)
- KEY-BAK 6-KEY Capacity Retratractable Keychain 3 interchangeable key rings Belt Clip attachment, 24" reach (0KM2-11A14)
- YALE Lever Lockset, Mechanical, Passage, Grade 2 (AU5301LN x 626 x YMS)
- YALE Lever Lockset, Mechanical, Passage, Grade 2 (AU4601LN x 626)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (AU4701LN x 626)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (AUCN8801FL x 626)
- YALE Grade 2 Passage/Closet Latch Cylindrical Lock, Augusta Lever, Non-Keyed, Bright Chrome Finish (AU5301LN 625)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (AU5401LN x 626 x YMS)
- SCHLAGE Cylindrical Lock, ALX10 BRW 622 (ALX10 BRW 622)
- Yale Door Lever Locksets