Shop All Passage Door Handles
Yale
Lever Lockset, Mechanical, Passage, Grade 2
Mfr # AU5301LN x 626
Zoro # G0242961
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- Key Type Not Keyed
- Keyway Type None
- Location Type Commercial, Industrial, Institutional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # AU5301LN x 626
- Zoro # G0242961
- UPC # 049306160476
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Strike Plate Lip Length | 1 1/4 in |
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Lever Lockset, Medium Duty, Commercial, Right Angle Style, Dull Chrome Finish, Function Passage, Grade 2, Material Heavy Gauge Steel, 1-1/4 x 4-7/8 In. Strike, Required Door Thickness 1-3/8 to 1-3/4 In., Standards ANSI 117.1 Specification, UL Listed, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 9/16"H x 9/16"W, PK.10 (757RW-034S)
- CAR DEALER DEPOT Economy Key Board (404)
- KABA ILCO Key Duplicator, Manual, 120V, 2.8A, Steel (SPEED045)
- EMTEK Freestone Cabinet Pull with 5 in Center to Center Satin Brass Finish (86676US4)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (AU5401LN x 626 x YMS)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (AU4701LN x 626)
- YALE Door Lever Lockset, Mechanical, Passage (4701LN MO 626)
- YALE Cylindrical Lock, MO5401LN 626 (MO5401LN 626)
- YALE Lever Lockset, Mechanical, Passage, Grade 2 (AU4601LN x 626)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (AU5401LN x 626)
- SAPPHIRE Contra Collection Modern Satin Brass Passage Hall/Closet Door Handle (LS-CON10-US4)
- Yale Door Locks and Deadbolts