Shop All Passage Door Handles
Yale
Lever Lockset, Mechanical, Passage, Grade 1
Mfr # PBR8801FL x 626
Zoro # G1033426
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- For Use With Hollow Metal and Wood Doors
- Includes Escutcheon Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # PBR8801FL x 626
- Zoro # G1033426
- UPC # 094713923763
- Country of Origin United States
- Category Passage Door Handles
Description
Mechanical, Lever, Mortise, Lockset Function Passage, Lockset Grade 1, Style 8800FL Pacific Beach, Lockset Finish Dull Chrome, Key Type Not Keyed, Standards ANSI A115.1 Federal Specifications FF-H-106/2, ANSI A115.11, ANSI A156.13 Series 1000, Federal Specifications FF-H-106C/GEN UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, For Use With Hollow Metal and Wood Doors, Includes Escutcheon Plate, Item Heavy Duty Mortise Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC 100ft Gray Vinyl Glazing (68-4)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. L (424E-48)
- BALDWIN ESTATE Transitional Spindles (0533.004.A)
- SECO-LARM "Z" Bracket for mounting E-941SA-600, E-941SA-600PQ, E-941DA-600Q and E-941DA-600PQ. For (SLM-E-941S-600/ZQ)
- YALE Lever Lockset, Mechanical, Passage, Grade 2 (AU5301LN x 626 x YMS)
- YALE Lever Lockset, Mechanical, Passage, Grade 2 (PB5301LN x 626)
- YALE Grade 2 Passage/Closet Latch Cylindrical Lock, Augusta Lever, Non-Keyed, Bright Chrome Finish (AU5301LN 625)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (PB4701LN x 626)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (AU5401LN x 626)
- YALE Cylindrical Lock, AU4601LN 626 (AU4601LN 626)
- SCHLAGE Matte Black Passage Lever Lockset, Broadway (F10 BRW 622 GRW)
- Yale Door Lever Locksets