Shop All Passage Door Handles
Yale
Lever Lockset, Mechanical, Passage, Grade 1
Mfr # PB55401LN x 626
Zoro # G1784395
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Heavy Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # PB55401LN x 626
- Zoro # G1784395
- UPC # 094700691620
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Lip Length | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Medium Duty Lever Lockset, Style Curved, Function Passage, Handle Material Heavy Gauge Steel, Dull Chrome Finish, Strike Type Curved Lip Strike, Strike Dim. 1-1/4 In. x 4-7/8 In., Fire Rated 3 hr., Grade 1, Series 5400LN, Location Type Commercial, Backset 2-3/4 In., Required Door Thickness 1-3/4 In. to 2-1/4 In., Keying Keyed Different, Standards ANSI 117.1 Specification, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/2In, 316SS (CGI)
- SUGATSUNE Lid Stay 90 Degree Open With Soft Close White (C301NW)
- HARDWARE RESOURCES 20" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU20)
- LCN Aluminum Cover 4040XP72 (4040XP72AL)
- YALE Lever Lockset, Mechanical, Passage, Grade 2 (AU4601LN x 626)
- YALE Door Lever Lockset, Mechanical, Passage (4601LN MO 626)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (PB4701LN x 626)
- YALE Lever Lockset, Mechanical, Passage, Grade 2 (PB5301LN x 626)
- YALE Lever Lockset, Mechanical, Passage, Grade 2 (AU5301LN x 626 x YMS)
- YALE Escutcheon x Lever, Dummy Free Wheeling 02/Passage 14, Augusta Lever, RHR, Satin Stainless Steel (AU628F 630 RHR)
- OMNIA LVR 2-5/8" Rose Pass 2-3/4" BS T 1-3/8" Doors ULQ Antique Bronze 918 (918/00A.PA5A)
- Yale Door Locks and Deadbolts