Shop All Passage Door Handles
Yale
Lever Lockset, Mechanical, Passage, Grade 1
Mfr # AU5401LN x 626 x YMS
Zoro # G0269683
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Includes Micro Sheild Anti-Microbial Finish
- Mortise / Cylindrical Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # AU5401LN x 626 x YMS
- Zoro # G0269683
- UPC # 094713923824
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Strike Plate Lip Length | 1 1/4 in |
Description
Cylindrical Lockset, MicroShield(r), Commercial, Right Angle Style, Dull Chrome, MicroShield(r) Antimicrobial Finish, Function Passage, Grade 1, Material Heavy Gauge Steel, 2 1/4 x 4 7/8 ANSI Strike Strike, Standards ANSI/BHMA A156.2 Grade 1, ADA, UL and cUL, Includes Microsheild Anti-Microbial Fisnish, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY SECURITY Electrified Door Hinge with Concealed Bearing (CECB179-66 4-1/2X4-1/2 26D)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (118944)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Containers (4WCTM-18DM2-162)
- EKENA MILLWORK Thorton Rough Sawn Craftsman Outlooker, Douglas Fir, 6"W x 20"D x 24"H (OUT06X20X24THR04RDF)
- YALE Door Lever Lockset, Mechanical, Passage (4701LN MO 626)
- YALE Grade 2 Passage/Closet Latch Cylindrical Lock, Augusta Lever, Non-Keyed, Bright Chrome Finish (AU5301LN 625)
- YALE Cylindrical Lock, AU4601LN 626 (AU4601LN 626)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (AUCN8801FL x 626)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (PB55401LN x 626)
- YALE Cylindrical Lock, MO5401LN 626 (MO5401LN 626)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (ND10S RHO 626)
- Yale Door Locks and Deadbolts