Shop All Keyed Entry Door Handles
Yale
Lever Lockset, Mechanical, Entrance
Mfr # S-AU5307LN x 626
Zoro # G1227161
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- Mortise / Cylindrical Cylindrical
- Key Type Keyed Different
- Keyway Type Schlage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # S-AU5307LN x 626
- Zoro # G1227161
- UPC # 094703774634
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Lip Length | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Lever Lockset, Medium Duty, Commercial, Right Angle Style, Dull Chrome Less Cylinder Finish, Function Entrance, Grade 2, Material Heavy Gauge Steel, 1-1/4 x 4-7/8 In. Strike, Required Door Thickness 1 3/8 to 1 3/4 In., Standards ANSI 117.1 Specification, UL Listed, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, 2x0.063 In, PK5 (1NCF9)
- YALE Pull Plate, 7100/2100/1800 Series (217-SB)
- STRYBUC HINGE ADJUSTABLE GUIDE RH (857-10365)
- MSI Golden White 22 In. X 18 In. Meshed Flagstone Paver Tile (ZOR-LSC-0019)
- YALE Lever Lockset, Mechanical, Exit, Grade 1 (AU5409LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (B-AU5407LN x 626)
- YALE Mortise Keyed Restroom Lock with Occupancy Indicator, Less Cylinder, MOR Trim, Satin Chrome (MOR8864FL 626 LC)
- YALE Mortise Storeroom Lock, AUCN Trim, Bright Brass (AUCN8805FL 605)
- YALE Grade 1 Storeroom/Closet Cylindrical Lock, Augusta Lever, LFIC 6-Pin Less Core, Bright Chrome Finish (AU5405LN ICLC 625)
- YALE Lever Lockset, Mechanical, Storeroom (B-AU4605LN x 626)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (7KC27AB15DS3626)
- Yale Door Locks and Deadbolts