Shop All Keyed Entry Door Handles
Yale
Lever Lockset, Mechanical, Entrance
Mfr # PB5307LN x 626
Zoro # G0599672
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- Mortise / Cylindrical Cylindrical
- Includes (2) keys
- Key Type Different
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # PB5307LN x 626
- Zoro # G0599672
- UPC # 094714270590
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style 5300LN Pacific Beach, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI 117.1, Certified ANSI/BHMA A156.2 Series 4000 Grade 2, UL-cUL Fire Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Handle Material Heavy Gauge Steel, Item Lever, Location Type Commercial, Lockset Performance Strength Medium Duty, Required Door Thickness 1-3/8 in to 1-3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKINNEY 2 1/4 in W x 5 in H Dull Stainless Steel Swing Clear Hinge (T4A3395 NRP 5)
- SECURITRON Push to Exit Bar, DPDT, Surface Mounted, 5A (EMB-CL)
- EKENA MILLWORK 3 7/8"H x 3/4"P x 94 1/2"L, (4 1/8" Repeat), Marcella Running Leaf Chair Rail (CHA03X00MA)
- MR. CHAIN Safety Orange Plastic Chain 3"(#10, 76 m (80112)
- YALE Lever Lockset, Mechanical, Classroom (B-AU4708LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (AUCN8807FL x 626 x YMS)
- YALE Single Cylinder Lenoir Exterior HNDL Schlage C Key Bright Brass (LHSC3SC)
- YALE Lever Lockset, Mechanical, Classroom (B-AU5408LN X 626)
- YALE Lever Lockset, Mechanical, Storeroom (AU4605LN x 605)
- YALE Mortise Lockset, Lever, Storeroom, Rose (PBR8805FL X 626 X YMS)
- BEST Satin Chrome Classroom 7KC37R15DSTK626 (887838146793)
- Yale Door Locks and Deadbolts