Shop All Keyed Entry Door Handles
Yale
Lever Lockset, Mechanical, Entrance
Mfr # PB4607LN x 626
Zoro # G1006783
original price:
$182.23
54% off
new price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Heavy Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # PB4607LN x 626
- Zoro # G1006783
- UPC # 094713923121
- Country of Origin Korea, Republic of
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style 4600LN Pacific Beach, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI 117.1, Certified ANSI/BHMA A156.2 Series 4000 Grade 2, UL-cUL Fire Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, For Use With Metal Doors with Metal Frames, Handle Material Heavy Gauge Steel, Item Lever, Location Type Commercial, Lockset Performance Strength Medium Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd: Cross Bar Panic Exit Device For Glass Doors - AL - 36" (UL) RH (KGED09-AL-R)
- MSI Renzo Dove 3 In. X 12 In. Glossy Ceramic White Wall Tile, 22PK (ZOR-PT-0118)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Antique Brass Square Milan 1 Cabinet Pull (1092-128AB)
- ZORO SELECT Grommet, Silicone, MS 35489-33X, PK25 (3MRP8)
- YALE Lever Lockset, Mechanical, Classroom (B-PB4608LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (AUR8867FL x 626)
- YALE Cylindrical Lock, AU4607LN 626 (AU4607LN 626)
- YALE Grade 2 Storeroom/Closet Cylindrical Lock, Augusta Lever, Conventional Cylinder, Dark Oxidized Bronz (AU4605LN 613E)
- YALE Lever Lockset, Mechanical, Storeroom (S-AU5305LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (AU4607LN x 605)
- CORBIN RUSSWIN Grade 1 Fail Secure Lever, 24AC/DC, Request to Exit, NZ Lever, D Rose, SFIC Prep, Less Core, Satin C (CL33905 NZD 626 M08 24AD M92)
- Yale Keyed Entry Door Handles