Yale

Lever Lockset, Mechanical, Entrance, Grd. 2


product price: $347.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Finish Satin Chrome
  • Lockset Grade 2
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Style 5300 Angled
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style 5300 Angled, Lockset Finish Satin Chrome, Keyway Type Yale Para, Key Type Different, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Yale High-Quality Key-In-Knob Locksets Have with Stood The Test of Time By Offering The Finest Cylindrical Lock Mechanisms Available, For Use With Wood, Steel Doors, Handle Material Zinc, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.