Shop All Keyed Entry Door Handles
Yale
Lever Lockset, Mechanical, Entrance
Mfr # AUR8807FL 626 x YMS
Zoro # G0301725
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Material Heavy Gauge Steel Body, Brass Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # AUR8807FL 626 x YMS
- Zoro # G0301725
- UPC # 094713923671
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Mortise, Lockset Function Entrance, Lockset Grade 1, Style 8800FL Augusta, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI A115.1 Federal Specifications FF-H-106/2, ANSI A115.11, ANSI A156.13 Series 1000, Federal Specifications FF-H-106C/GEN UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Includes Microsheild Anti-Microbial Finish, Item Mortise Lockset, Location Type Commercial, Number of Keys 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEAR Universal Receiver/Garage Door Receiver (RB709U-NB)
- ZORO SELECT Door Wedge, Gray, 6 In. L (1XNN8)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Matte Black Transitional Cabinet Pull (BP8650128900)
- MSI Boathouse Picket SAMPLE Glass Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0286-SAM)
- YALE Door Lever Lockset, Backset 2 3/4 (AU YPL02 BSP)
- YALE Cylindrical Lock, AU4604LN 626 (AU4604LN 626)
- YALE Grade 2 Classroom Cylindrical Lock, Augusta Lever, LFIC 6-Pin Less Core, Stn Brss Fnsh, Non-handed (AU5308LN ICLC 606)
- YALE 5300LN Grade 2 Cylindrical Lever Locks (MO5301LN 625)
- YALE Lever Lockset, Mechanical, Storeroom (PB5405LN x 626)
- YALE Lever Lockset, Mechanical, Storeroom (AU4605LN x 626)
- WESLOCK New Haven Entry Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00240X1X1FR22)
- Yale Door Locks and Deadbolts