Shop All Keyed Entry Door Handles
Yale
Lever Lockset, Mechanical, Entrance
Mfr # AU5407LN x 626 x YMS
Zoro # G0675342
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Heavy Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # AU5407LN x 626 x YMS
- Zoro # G0675342
- UPC # 094713923855
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Strike Plate Lip Length | 1 1/4 in |
Description
Cylindrical Lockset, MicroShield(r), Commercial, Right Angle Style, Dull Chrome, MicroShield(r) Antimicrobial Finish, Function Entrance, Grade 1, Material Heavy Gauge Steel, Keying KD, Number of Keys 2, Pins 6, 2 1/4 x 4 7/8 ANSI Strike Strike, Standards ANSI/BHMA A156.2 Grade 1, ADA, UL and cUL, Includes Microsheild Anti-Microbial Fisnish, Package Quantity 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP SPRING LOADED BARREL BOLT (BLS-90)
- HEXARMOR XP250, Black (16-11007)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121KALJ-10G202)
- PROWOOD 1.5 in. X 11.25 in. W X 5 ft. L Southern Yellow Pine Stair Stringer #2/BTR Grade (279714)
- YALE Lever Lockset, Mechanical, Entrance (PB5407LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (B-PB4607LN x 626)
- YALE Lever Lockset, Mechanical, Classroom (B-PB4608LN x 626)
- YALE Lever Lockset, Mechanical, Storeroom (AUCN8805FLX626)
- YALE Lever Lockset, Mechanical, Exit, Grade 1 (AU5409LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (AU4607LN x 626)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset Strike Keyed Entry for 1-1/4 in to 2-1/16 in Door (5123HLOUS15RH.RLS)
- Yale Keyed Entry Door Handles