Shop All Keyed Entry Door Handles
Yale
Lever Lockset, Mechanical, Entrance
Mfr # AU5307LN X 605
Zoro # G1253935
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Brass
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Heavy Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # AU5307LN X 605
- Zoro # G1253935
- UPC # 094703832273
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Strike Plate Lip Length | 1 1/4 in |
Description
Lever Lockset, Medium Duty, Commercial, Augusta Style, Bright Brass Finish, Function Entrance, Grade 2, Material Heavy Gauge Steel, For Door Thickness 1 3/8 to 1 3/4 In., Backset 2 3/4 In., Crossbore Size 2 1/8 In., Keying Different, Number of Keys 2, Pins 6, 1 1/4 x 4 7/8 In ANSI Strike, Required Door Thickness 1 3/8 to 1 3/4, Standards ANSI 117.1 Specification, UL Listed, Fire Rated 3 Hours
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 3/8 in. x 2-1/16 in. Spring Steel Storm Window Snap Fastener 4 Pack (T 8500)
- JACKSON Dark Bronze 48 10 Series Left Hand Reverse Bevel Crossbar Rim Panic Exit Device (311095LC4313)
- TRIMCO Kick Down Door Holder Satin Chrome 5" (1220-5.626)
- MAG-MATE Raw Alnico Magnet, 2 in. (ABAR050X050X200)
- YALE Lever Lockset, Mechanical, Classroom (S-PB5308LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (AUCN8867FL x 626)
- YALE Entry Lock with Keowee Lever with Schlage C Keyway Satin Nickel Finish (KWE155SC)
- YALE Lever Lockset, Mechanical, Entrance (B-AU5407LN x 626)
- YALE Mortise Dormitory Lock, AUR Trim, Satin Chrome (AUR8822FL 626)
- YALE Mortise Lockset, Mechanical, Entrance (8847FL AUCN 626 RH LC)
- SCHLAGE Grade 1 Entrance/Office Lock, Rhodes Lever, Schlage FSIC Prep w/Core, Satin Chrm Fnsh, Non-Handed (ND50RD RHO 626)
- Yale Door Locks and Deadbolts