Shop All Keyed Entry Door Handles
Yale
Lever Lockset, Mechanical, Entrance
Mfr # AU4607LN x 626
Zoro # G2661285
product price: $84.95
/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Heavy Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # AU4607LN x 626
- Zoro # G2661285
- UPC # 094713923022
- Country of Origin Korea, Republic of
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style 4600LN Augusta, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI 117.1, Certified ANSI/BHMA A156.2 Series 4000 Grade 2, UL-cUL Fire Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, For Use With Metal Doors with Metal Frames, Handle Material Heavy Gauge Steel, Item Lever, Key Material Nickel Silver, Location Type Commercial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Sash Lock Bright Zinc Die Cast (50-641)
- PROSOURCE Bolt J-Hook 5/16X3In Zinc (LR320)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, 107 Key, For Material Thickness 3/16 in (C8137-107-26D)
- MSI Oyster Gray 4 In. X 12 In. Glossy Glass Wall Tile, 15PK (ZOR-MD-T-0107)
- YALE Grade 2 Storeroom/Closet Cylindrical Lock, Augusta Lever, Conventional Cylinder, Dark Oxidized Bronz (AU4605LN 613E)
- YALE Lever Lockset, Mechanical, Entrance (PB5407LN x 626)
- YALE Cylindrical Lock, PB5405LN ICLC 626 (PB5405LN ICLC 626)
- YALE Lever Lockset, Mechanical, Entrance (B-PB5407LN x 626)
- YALE Lever Lockset, Mechanical, Classroom (B-AU5308LN x 626)
- YALE Lever Lockset, Mechanical, Classroom (AU4608LN x 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (CL3351 NZD 626)
- Yale Door Lever Locksets