Shop All Keyed Entry Door Handles
Yale
Lever Lockset, Mechanical, Classroom
Mfr # B-PB5408LN x 626
Zoro # G2170673
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Heavy Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # B-PB5408LN x 626
- Zoro # G2170673
- UPC # 094714270576
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Style 5400LN Pacific Beach, Lockset Finish Dull Chrome, Keyway Type Arrow, Best, Falcon, Key Type Different, Standards ANSI 117.1, ANSI/BHMA Specifications A156.115 Certified ANSI/BHMAA156.2 Series 4000 Grade 1. UL cUL Fire Rated, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Handle Material Heavy Gauge Steel, Includes Free Wheeling Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ring Magnet, Neodymium, 22.4 lb. Pull (10E805)
- DELTANA Push Plate 3-1/2" X 20" Oil Rubbed Bronze (PP3520U10B)
- BALDWIN Estate Antique Brass Sash Locks (0452.050)
- ARMSTRONG FLOORING Wall Base, Metal Gray, 4 ft x 120", Roll (FPR48MG018)
- YALE Lever Lockset, Mechanical, Entrance (PB4607LN x 626)
- YALE Mortise Lockset, Mechanical, Entrance (8847FL PBR 626 RH LC)
- YALE Lever Lockset, Mechanical, Classroom (PB5308LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (AUR8867FL x 626)
- YALE Mortise Dormitory Lock, AUR Trim, Satin Chrome (AUR8822FL 626)
- YALE Door Lever Lockset, Backset 2 3/4 (AU YPL02 626)
- PREMIER LOCK Entry Door Lever Lock Set Set of 4, Keyed Alike, Satin Nickel, 4PK (LEV02X-4)
- Yale Door Lever Locksets